Zoro Homepage

Automotive Air Filter, Round, 19 in L

  • Mfr # AF872M

  • Zoro # G914841659


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible Vehicle Make
Bedford, Chevrolet, Cummins, Freightliner, International, Iveco, Peterbilt, White
Shape
Round
Outside Diameter
13 27/32 in
Inside Diameter
9 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF872M
Zoro #
G914841659
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
13 27/32 in
Inside Diameter
9 15/32 in
Overall Height
17 in
Overall Width
17 in
Overall Length
19 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible Vehicle Make
Bedford, Chevrolet, Cummins, Freightliner, International, Iveco, Peterbilt, White
Shape
Round
Compatible with Manufacturer Model Number
AF1836M, AH19111
Product Type
Air Filter Element
Filter Design
Radial Seal
For Use with Mfr Model Number
AF1836M, AH19111
Use Location
Engine
Baldwin Interchange
LL2333
Fleetguard
AF872M
Compatible Manufacturer Part Number
AF1836M, AH19111
Compatible with Mfr. Model No.
AF1836M, AH19111
Compatible Manufacturer Model Number
AF1836M, AH19111
For Use With Mfr. Model Number
AF1836M, AH19111
Compatible with Manufacturer Model No.
AF1836M, AH19111
Compatible Pump Manufacturer Part Number
AF1836M, AH19111
Compatible Mfr. Model Number
AF1836M, AH19111

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.