Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, Round, 2 1/2 in L

  • Mfr # AF26388

  • Zoro # G514841707


product price: $59.29
/ea

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Outside Diameter
2 1/4 in
Compatible with Manufacturer Model Number
AF25726, AF26387
Shape
Round
Product Type
Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26388
Zoro #
G514841707
UPC #
638217173400
Country of Origin
Germany

Dimensions

Outside Diameter
2 1/4 in
Overall Height
2 13/32 in
Overall Length
2 1/2 in
Overall Width
9 11/16 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Compatible with Manufacturer Model Number
AF25726, AF26387
Shape
Round
Product Type
Air Filter Element
Compatible Vehicle Make
Agrale, Atlas Copco, Hako, Hamm, Ingersoll-Rand, JCB, Kaeser, KHD(Klockner-Humboldt-Deutz), Kubota, Mixjet, Putzmeister, Rammax, Schaeff, Terex, Wacker Neuson
Filter Design
Radial Seal
For Use with Mfr Model Number
AF25726, AF26387
Use Location
Engine
Fleetguard
AF26388
Baldwin Interchange
RS3991
Compatible Manufacturer Part Number
AF25726, AF26387
Compatible with Mfr. Model No.
AF25726, AF26387
Compatible Manufacturer Model Number
AF25726, AF26387
For Use With Mfr. Model Number
AF25726, AF26387
Compatible with Manufacturer Model No.
AF25726, AF26387
Compatible Pump Manufacturer Part Number
AF25726, AF26387
Compatible Mfr. Model Number
AF25726, AF26387

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.