Zoro Homepage

Automotive Air Filter, Round, 20 3/32 in L

  • Mfr # AF25734

  • Zoro # G714841804


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Shape
Round
Filter Design
Radial Seal
Product Type
Air Filter Element
Standards
ISO 5011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25734
Zoro #
G714841804
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 11/16 in
Outside Diameter
19 11/32 in
Overall Width
19 19/32 in
Overall Length
20 3/32 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Shape
Round
Filter Design
Radial Seal
Product Type
Air Filter Element
Standards
ISO 5011
Compatible with Manufacturer Model Number
AF26194, AF26416
Compatible Vehicle Make
Caterpillar, Komatsu
For Use with Mfr Model Number
AF26194, AF26416
Fleetguard
AF25734
Baldwin Interchange
PA3904
Use Location
Engine
Compatible Manufacturer Part Number
AF26194, AF26416
Compatible with Mfr. Model No.
AF26194, AF26416
Compatible Manufacturer Model Number
AF26194, AF26416
For Use With Mfr. Model Number
AF26194, AF26416
Compatible with Manufacturer Model No.
AF26194, AF26416
Compatible Pump Manufacturer Part Number
AF26194, AF26416
Compatible Mfr. Model Number
AF26194, AF26416

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.