Zoro Homepage

Automotive Air Filter, Round, 21 3/16 in L

  • Mfr # AF26489

  • Zoro # G314841662


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible with Manufacturer Model Number
AF1894M
Filter Design
Axial Seal
Compatible Vehicle Make
Ingersoll-Rand
Inside Diameter
29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26489
Zoro #
G314841662
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
29/32 in
Inside Diameter - Bottom
7 15/16 in
Outside Diameter
12 3/32 in
Overall Length
21 3/16 in
Overall Height
13 5/16 in
Overall Width
13 5/16 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible with Manufacturer Model Number
AF1894M
Filter Design
Axial Seal
Compatible Vehicle Make
Ingersoll-Rand
Shape
Round
Product Type
Air Filter Element
For Use with Mfr Model Number
AF1894M
Use Location
Engine
Fleetguard
AF26489
Baldwin Interchange
PA3892
Compatible Manufacturer Part Number
AF1894M
Compatible with Mfr. Model No.
AF1894M
Compatible Manufacturer Model Number
AF1894M
For Use With Mfr. Model Number
AF1894M
Compatible with Manufacturer Model No.
AF1894M
Compatible Pump Manufacturer Part Number
AF1894M
Compatible Mfr. Model Number
AF1894M

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.