Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, Round, 21 in L

  • Mfr # AF1828

  • Zoro # G414841739


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal (3830497S)
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
AF1894M, AF25762, AH19259
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1828
Zoro #
G414841739
UPC #
638217169489
Country of Origin
United States

Dimensions

Outside Diameter
12 3/32 in
Overall Length
21 in
Inside Diameter
7 23/32 in
Overall Width
13 in
Overall Height
13 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal (3830497S)
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
AF1894M, AF25762, AH19259
Shape
Round
Compatible Vehicle Make
Ingersoll-Rand, John Deere, Terex
Product Type
Air Filter Element
For Use with Mfr Model Number
AF1894M, AF25762, AH19259
Baldwin Interchange
PA2518
Fleetguard
AF1828
Use Location
Engine
Compatible Manufacturer Part Number
AF1894M, AF25762, AH19259
Compatible with Mfr. Model No.
AF1894M, AF25762, AH19259
Compatible Manufacturer Model Number
AF1894M, AF25762, AH19259
For Use With Mfr. Model Number
AF1894M, AF25762, AH19259
Compatible with Manufacturer Model No.
AF1894M, AF25762, AH19259
Compatible Pump Manufacturer Part Number
AF1894M, AF25762, AH19259
Compatible Mfr. Model Number
AF1894M, AF25762, AH19259

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.