Zoro Homepage

Automotive Air Filter, Round, 21 in L

  • Mfr # AF26249

  • Zoro # G014841672


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Inside Diameter
7 1/4 in
Product Type
Air Filter Element
Overall Length
21 in
Compatible Vehicle Make
Lifter Pramac, Sdmo, Volvo, Winpower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26249
Zoro #
G014841672
UPC #
638217176487
Country of Origin
France

Dimensions

Inside Diameter
7 1/4 in
Overall Length
21 in
Outside Diameter
11 15/16 in
Overall Width
15 in
Overall Height
15 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Product Type
Air Filter Element
Compatible Vehicle Make
Lifter Pramac, Sdmo, Volvo, Winpower
Standards
ISO 5011
Shape
Round
Filter Design
Radial Seal
Use Location
Engine
Fleetguard
AF26249
Baldwin Interchange
RS5332

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.