Zoro Homepage

Automotive Air Filter, Round, 21 in L

  • Mfr # AF55787

  • Zoro # G214841748


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Features
Clean Work Environment
Overall Width
15 19/32 in
Overall Length
21 in
Product Type
Cabin Air Filter
Overall Height
2 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55787
Zoro #
G214841748
UPC #
-
Country of Origin
China

Dimensions

Overall Width
15 19/32 in
Overall Length
21 in
Overall Height
2 13/16 in

Details

Item
Automotive Air Filter
Features
Clean Work Environment
Product Type
Cabin Air Filter
Compatible with Manufacturer Model Number
AF25780
Filter Design
Panel
Compatible Vehicle Make
Caterpillar
For Use with Mfr Model Number
AF25780
Fleetguard
AF55787
Shape
Round
Use Location
Engine
Baldwin Interchange
PA5300
Compatible Manufacturer Part Number
AF25780
Compatible with Mfr. Model No.
AF25780
Compatible Manufacturer Model Number
AF25780
For Use With Mfr. Model Number
AF25780
Compatible with Manufacturer Model No.
AF25780
Compatible Pump Manufacturer Part Number
AF25780
Compatible Mfr. Model Number
AF25780

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.