Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, Round, 23 in L

  • Mfr # AF1604

  • Zoro # G014841757


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal (3830497)
Product Type
Air Filter Element
Filter Design
Axial Seal
Compatible Vehicle Make
Bcmh, Bell, Bharat Earth Movers Ltd, Case IH, Caterpillar, Demag, Dynapac, Euclid, Euclid-Hitachi, Gillig, Haul-Pak, Hitachi, Ingersoll-Rand, Komatsu, Liebherr, Marais, Orenstein and Koppel, Perlini, Plaisance Equipements, Terex, Vandel, Volvo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1604
Zoro #
G014841757
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
9 1/8 in
Overall Length
23 in
Overall Width
11 in
Overall Height
11 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal (3830497)
Product Type
Air Filter Element
Filter Design
Axial Seal
Compatible Vehicle Make
Bcmh, Bell, Bharat Earth Movers Ltd, Case IH, Caterpillar, Demag, Dynapac, Euclid, Euclid-Hitachi, Gillig, Haul-Pak, Hitachi, Ingersoll-Rand, Komatsu, Liebherr, Marais, Orenstein and Koppel, Perlini, Plaisance Equipements, Terex, Vandel, Volvo
Compatible with Manufacturer Model Number
AF1605M, AF1605NF, AF4605M
For Use with Mfr Model Number
AF1605M, AF1605NF, AF4605M
Use Location
Engine
Shape
Round
Fleetguard
AF1604
Baldwin Interchange
PA2563
Compatible Manufacturer Part Number
AF1605M, AF1605NF, AF4605M
Compatible with Mfr. Model No.
AF1605M, AF1605NF, AF4605M
Compatible Manufacturer Model Number
AF1605M, AF1605NF, AF4605M
For Use With Mfr. Model Number
AF1605M, AF1605NF, AF4605M
Compatible with Manufacturer Model No.
AF1605M, AF1605NF, AF4605M
Compatible Pump Manufacturer Part Number
AF1605M, AF1605NF, AF4605M
Compatible Mfr. Model Number
AF1605M, AF1605NF, AF4605M

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.