Zoro Homepage

Automotive Air Filter, Round, 25 in L

  • Mfr # AF25507

  • Zoro # G314841815


product price: $67.19
/ea

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Outside Diameter
8 in
Shape
Round
Product Type
Air Filter Element
Filter Design
Radial Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25507
Zoro #
G314841815
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
8 in
Overall Width
17 in
Overall Height
25 in
Overall Length
25 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Shape
Round
Product Type
Air Filter Element
Filter Design
Radial Seal
Baldwin Interchange
PA3966
Fleetguard
AF25507
Use Location
Engine

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.