Zoro Homepage

Automotive Air Filter, Round, 25 in L

  • Mfr # AF4178

  • Zoro # G914841635


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Features
Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Compatible with Manufacturer Model Number
AF4128
Overall Height
3 5/16 in
Filter Design
Panel
Overall Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4178
Zoro #
G914841635
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 5/16 in
Overall Length
25 in
Overall Width
24 19/32 in

Details

Item
Automotive Air Filter
Features
Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Compatible with Manufacturer Model Number
AF4128
Filter Design
Panel
Product Type
Engine Air Filter
Compatible Vehicle Make
Atlas Copco, Caterpillar, Komatsu, Wabco
For Use with Mfr Model Number
AF4128
Shape
Round
Use Location
Engine
Baldwin Interchange
PA1765
Fleetguard
AF4178
Compatible Manufacturer Part Number
AF4128
Compatible with Mfr. Model No.
AF4128
Compatible Manufacturer Model Number
AF4128
For Use With Mfr. Model Number
AF4128
Compatible with Manufacturer Model No.
AF4128
Compatible Pump Manufacturer Part Number
AF4128
Compatible Mfr. Model Number
AF4128

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.