
Automotive Air Filter, Round, 26 3/4 in L
Mfr # AF26252
Zoro # G614841713
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Features
Lower Maintenance Costs, Reduced Downtime, Resulting in Extended Service Intervals
Shape
Round
Compatible Vehicle Make
John Deere
Product Type
Air Filter Element
Outside Diameter
7 5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF26252
Zoro #
G614841713
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
7 5/32 in
Overall Width
8 1/4 in
Overall Length
26 3/4 in
Overall Height
8 1/2 in
Details
Item
Automotive Air Filter
Features
Lower Maintenance Costs, Reduced Downtime, Resulting in Extended Service Intervals
Shape
Round
Compatible Vehicle Make
John Deere
Product Type
Air Filter Element
Filter Design
Radial Seal
Baldwin Interchange
RS5510
Fleetguard
AF26252
Use Location
Engine
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.