Zoro Homepage

Automotive Air Filter, Round, 27 in L

  • Mfr # AF1605M

  • Zoro # G414841777


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Shape
Round
Outside Diameter - Bottom
14 11/16 in
Outside Diameter
14 11/16 in
Overall Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1605M
Zoro #
G414841777
UPC #
638217164385
Country of Origin
United States

Dimensions

Outside Diameter - Bottom
14 11/16 in
Outside Diameter
14 11/16 in
Overall Length
27 in
Inside Diameter
10 5/16 in
Overall Height
17 in
Overall Width
17 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Shape
Round
Compatible with Manufacturer Model Number
AF1604
Compatible Vehicle Make
Bell, Bharat Earth Movers Ltd, Case IH, Caterpillar, Demag, Dynapac, Euclid, Euclid-Hitachi, Haul-Pak, Hitachi, Ingersoll-Rand, Komatsu, Liebherr, Marais, New Holland, Orenstein and Koppel, Perlini, Plaisance Equipements, Terex, Vandel, Volvo, Winget
Product Type
Air Filter Element
Filter Design
Axial Seal
For Use with Mfr Model Number
AF1604
Use Location
Engine
Baldwin Interchange
LL2562
Fleetguard
AF1605M
Compatible Manufacturer Part Number
AF1604
Compatible with Mfr. Model No.
AF1604
Compatible Manufacturer Model Number
AF1604
For Use With Mfr. Model Number
AF1604
Compatible with Manufacturer Model No.
AF1604
Compatible Pump Manufacturer Part Number
AF1604
Compatible Mfr. Model Number
AF1604

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.