Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, Round, 28 1/2 in L

  • Mfr # AF55796

  • Zoro # G914841765


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Features
Clean Work Environment
Overall Height
2 29/32 in
Compatible Vehicle Make
Caterpillar
Overall Width
8 in
Overall Length
28 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55796
Zoro #
G914841765
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 29/32 in
Overall Width
8 in
Overall Length
28 1/2 in

Details

Item
Automotive Air Filter
Features
Clean Work Environment
Compatible Vehicle Make
Caterpillar
Product Type
Cabin Air Filter
Filter Design
Panel
Compatible with Manufacturer Model Number
AF25662
For Use with Mfr Model Number
AF25662
Baldwin Interchange
PA3877
Fleetguard
AF55796
Use Location
Engine
Shape
Round
Compatible Manufacturer Part Number
AF25662
Compatible with Mfr. Model No.
AF25662
Compatible Manufacturer Model Number
AF25662
For Use With Mfr. Model Number
AF25662
Compatible with Manufacturer Model No.
AF25662
Compatible Pump Manufacturer Part Number
AF25662
Compatible Mfr. Model Number
AF25662

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.