Zoro Homepage

Automotive Air Filter, Round, 28 in L

  • Mfr # AF4674

  • Zoro # G914841734


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
AH19408
Overall Length
28 in
Inside Diameter
7 1/2 in
Outside Diameter
12 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4674
Zoro #
G914841734
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28 in
Inside Diameter
7 1/2 in
Outside Diameter
12 9/16 in
Inside Diameter - Bottom
13/32 in
Overall Height
13 in
Overall Width
13 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
AH19408
Product Type
Air Filter Element
Shape
Round
Compatible with Manufacturer Model Number
AF4675, AH1152, AH1164, AH19005, AH19324, AH19429
Filter Design
Axial Seal
For Use with Mfr Model Number
AF4675, AH1152, AH1164, AH19005, AH19324, AH19429
Baldwin Interchange
PA2744
Use Location
Engine
Fleetguard
AF4674
Compatible Manufacturer Part Number
AF4675, AH1152, AH1164, AH19005, AH19324, AH19429
Compatible with Mfr. Model No.
AF4675, AH1152, AH1164, AH19005, AH19324, AH19429
Compatible Manufacturer Model Number
AF4675, AH1152, AH1164, AH19005, AH19324, AH19429
For Use With Mfr. Model Number
AF4675, AH1152, AH1164, AH19005, AH19324, AH19429
Compatible with Manufacturer Model No.
AF4675, AH1152, AH1164, AH19005, AH19324, AH19429
Compatible Pump Manufacturer Part Number
AF4675, AH1152, AH1164, AH19005, AH19324, AH19429
Compatible Mfr. Model Number
AF4675, AH1152, AH1164, AH19005, AH19324, AH19429

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.