Zoro Homepage

Automotive Air Filter, Round, 3 3/32 in L

  • Mfr # AF25552

  • Zoro # G414841760


product price: $29.99
/ea

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Outside Diameter
2 3/8 in
Media Material
Cellulose
Product Type
Air Filter Element
Compatible Vehicle Make
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25552
Zoro #
G414841760
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2 3/8 in
Overall Length
3 3/32 in
Overall Height
11 11/16 in
Overall Width
3 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Media Material
Cellulose
Product Type
Air Filter Element
Compatible Vehicle Make
Shape
Round
Compatible with Manufacturer Model Number
AF25551, AF25576, AH19084, AH19086
Filter Design
Radial Seal
For Use with Mfr Model Number
AF25551, AF25576, AH19084, AH19086
Fleetguard
AF25552
Baldwin Interchange
RS3705
Use Location
Engine
Compatible Manufacturer Part Number
AF25551, AF25576, AH19084, AH19086
Compatible with Mfr. Model No.
AF25551, AF25576, AH19084, AH19086
Compatible Manufacturer Model Number
AF25551, AF25576, AH19084, AH19086
For Use With Mfr. Model Number
AF25551, AF25576, AH19084, AH19086
Compatible with Manufacturer Model No.
AF25551, AF25576, AH19084, AH19086
Compatible Pump Manufacturer Part Number
AF25551, AF25576, AH19084, AH19086
Compatible Mfr. Model Number
AF25551, AF25576, AH19084, AH19086

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.