Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, Round, 4 1/2 in L

  • Mfr # AF26396

  • Zoro # G214841731


product price: $104.71
/ea
Free Shipping & Returns

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Filter Design
Radial Seal
Shape
Round
Outside Diameter
4 9/32 in
Product Type
Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26396
Zoro #
G214841731
UPC #
638217173448
Country of Origin
Germany

Dimensions

Outside Diameter
4 9/32 in
Inside Diameter
3 5/8 in
Overall Length
4 1/2 in
Overall Height
15 19/32 in
Overall Width
4 1/2 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Filter Design
Radial Seal
Shape
Round
Product Type
Air Filter Element
Compatible Vehicle Make
Compatible with Manufacturer Model Number
AF25724, AF26395
For Use with Mfr Model Number
AF25724, AF26395
Fleetguard
AF26396
Use Location
Engine
Baldwin Interchange
RS3993
Compatible Manufacturer Part Number
AF25724, AF26395
Compatible with Mfr. Model No.
AF25724, AF26395
Compatible Manufacturer Model Number
AF25724, AF26395
For Use With Mfr. Model Number
AF25724, AF26395
Compatible with Manufacturer Model No.
AF25724, AF26395
Compatible Pump Manufacturer Part Number
AF25724, AF26395
Compatible Mfr. Model Number
AF25724, AF26395

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.