Zoro Homepage

Automotive Air Filter, Round, 4 13/16 in L

  • Mfr # AF26387

  • Zoro # G514841714


product price: $42.69
/ea

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Standards
ISO 5011
Filter Design
Radial Seal
Product Type
Air Filter Element
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26387
Zoro #
G514841714
UPC #
638217173325
Country of Origin
Germany

Dimensions

Outside Diameter
4 17/32 in
Overall Height
10 19/32 in
Overall Length
4 13/16 in
Overall Width
4 13/16 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Standards
ISO 5011
Filter Design
Radial Seal
Product Type
Air Filter Element
Shape
Round
Compatible Vehicle Make
Agrale, Atlas Copco, Deutz, Fecon, Hako, Hamm, Ingersoll-Rand, JCB, Kaeser, KHD(Klockner-Humboldt-Deutz), Kubota, Mixjet, Putzmeister, Rammax, Schaeff, Terex, Wacker Neuson
Compatible with Manufacturer Model Number
AF25725, AF26388
For Use with Mfr Model Number
AF25725, AF26388
Use Location
Engine
Baldwin Interchange
RS3990
Fleetguard
AF26387
Compatible Manufacturer Part Number
AF25725, AF26388
Compatible with Mfr. Model No.
AF25725, AF26388
Compatible Manufacturer Model Number
AF25725, AF26388
For Use With Mfr. Model Number
AF25725, AF26388
Compatible with Manufacturer Model No.
AF25725, AF26388
Compatible Pump Manufacturer Part Number
AF25725, AF26388
Compatible Mfr. Model Number
AF25725, AF26388

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.