Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, Round, 4 29/32 in L

  • Mfr # AF1966

  • Zoro # G914841796


product price: $30.39
/ea

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Outside Diameter
2 19/32 in
Compatible Vehicle Make
Bobcat, Case IH, Ditch Witch, Feeler, Fiat, Fiat Hitachi, Fiat Kobelco, Fiatagri, Hesston, Hitachi, John Deere, Kioti, Kobelco, Komatsu, Kubota, Massey Ferguson, New Holland, Yanmar
Overall Height
12 29/32 in
Overall Length
4 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1966
Zoro #
G914841796
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2 19/32 in
Overall Height
12 29/32 in
Overall Length
4 29/32 in
Overall Width
4 19/32 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible Vehicle Make
Bobcat, Case IH, Ditch Witch, Feeler, Fiat, Fiat Hitachi, Fiat Kobelco, Fiatagri, Hesston, Hitachi, John Deere, Kioti, Kobelco, Komatsu, Kubota, Massey Ferguson, New Holland, Yanmar
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
AF1956KM, AF4887KM
Product Type
Air Filter Element
Shape
Round
For Use with Mfr Model Number
AF1956KM, AF4887KM
Baldwin Interchange
PA2489
Use Location
Engine
Fleetguard
AF1966
Compatible Manufacturer Part Number
AF1956KM, AF4887KM
Compatible with Mfr. Model No.
AF1956KM, AF4887KM
Compatible Manufacturer Model Number
AF1956KM, AF4887KM
For Use With Mfr. Model Number
AF1956KM, AF4887KM
Compatible with Manufacturer Model No.
AF1956KM, AF4887KM
Compatible Pump Manufacturer Part Number
AF1956KM, AF4887KM
Compatible Mfr. Model Number
AF1956KM, AF4887KM

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.