
Automotive Air Filter, Round, 4 3/4 in L
Mfr # AF26250
Zoro # G814841681
product price: $70.08
/eaKey Features
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Product Type
Air Filter Element
Outside Diameter
4 9/32 in
Inside Diameter
2 1/4 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF26250
Zoro #
G814841681
UPC #
638217176494
Country of Origin
France
Dimensions
Outside Diameter
4 9/32 in
Inside Diameter
2 1/4 in
Overall Height
10 1/2 in
Overall Width
4 3/4 in
Overall Length
4 3/4 in
Details
Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Product Type
Air Filter Element
Shape
Round
Filter Design
Axial Seal
Compatible Vehicle Make
Carrier, Case IH, Fiat Kobelco, Kipor, Kobelco, Kubota, Mahindra, Mitsubishi, New Holland
Fleetguard
AF26250
Use Location
Engine
Baldwin Interchange
RS4803
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.