
Automotive Air Filter, Round, 5 11/16 in L
Mfr # AF26400
Zoro # G214841717
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF25768, AF26399
Shape
Round
Filter Design
Radial Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF26400
Zoro #
G214841717
UPC #
638217173462
Country of Origin
France
Dimensions
Outside Diameter
5 1/2 in
Overall Height
12 5/16 in
Overall Width
5 1/2 in
Overall Length
5 11/16 in
Details
Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF25768, AF26399
Shape
Round
Filter Design
Radial Seal
Compatible Vehicle Make
ABG, Agco, Agrale, Atlas Copco, Bomag, Caterpillar, Claas, Demag, Doosan, Horsch Machinen Gmbh, Ingersoll-Rand, JCB, Kaeser, Keestrack, Liebherr, Massey Ferguson, Ponsse, Ropa, Sany, Sennebogen, Terex/Terex Advance, Valtra, Volvo, Zoomlion
For Use with Mfr Model Number
AF25768, AF26399
Baldwin Interchange
RS3997
Use Location
Engine
Fleetguard
AF26400
Compatible Manufacturer Part Number
AF25768, AF26399
Compatible with Mfr. Model No.
AF25768, AF26399
Compatible Manufacturer Model Number
AF25768, AF26399
For Use With Mfr. Model Number
AF25768, AF26399
Compatible with Manufacturer Model No.
AF25768, AF26399
Compatible Pump Manufacturer Part Number
AF25768, AF26399
Compatible Mfr. Model Number
AF25768, AF26399
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.