Zoro Homepage

Automotive Air Filter, Round, 5 13/32 in L

  • Mfr # AF26659

  • Zoro # G514841653


product price: $31.29
/ea

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Outside Diameter
4 1/8 in
Compatible Vehicle Make
Caterpillar, Edge, Hunan Sunward Machinery, Lister Petter, Massey Ferguson, Olympian, Perkins, Saelen, Sunward, Transmanut, Wilson
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF27680
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26659
Zoro #
G514841653
UPC #
638217176760
Country of Origin
France

Dimensions

Outside Diameter
4 1/8 in
Overall Height
12 13/32 in
Overall Length
5 13/32 in
Overall Width
5 5/16 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Compatible Vehicle Make
Caterpillar, Edge, Hunan Sunward Machinery, Lister Petter, Massey Ferguson, Olympian, Perkins, Saelen, Sunward, Transmanut, Wilson
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF27680
Shape
Round
Standards
ISO 5011
Filter Design
Radial Seal
For Use with Mfr Model Number
AF27680
Use Location
Engine
Baldwin Interchange
RS5449
Fleetguard
AF26659
Compatible Manufacturer Part Number
AF27680
Compatible with Mfr. Model No.
AF27680
Compatible Manufacturer Model Number
AF27680
For Use With Mfr. Model Number
AF27680
Compatible with Manufacturer Model No.
AF27680
Compatible Pump Manufacturer Part Number
AF27680
Compatible Mfr. Model Number
AF27680

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.