Zoro Homepage

Automotive Air Filter, Round, 5 in L

  • Mfr # AF26455

  • Zoro # G214841649


product price: $23.79
/ea

Key Features

Features
Air Breather is Designed to Filter Out Contaminants Before they Reach your Engine
Shape
Round
Standards
ISO 5011
Inside Diameter
2 15/32 in
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26455
Zoro #
G214841649
UPC #
638217180002
Country of Origin
Italy

Dimensions

Inside Diameter
2 15/32 in
Overall Height
3 1/2 in
Overall Length
5 in
Outside Diameter
4 3/32 in
Overall Width
4 13/16 in

Details

Item
Automotive Air Filter
Features
Air Breather is Designed to Filter Out Contaminants Before they Reach your Engine
Shape
Round
Standards
ISO 5011
Compatible Vehicle Make
Volvo
Product Type
Air Breather Filter
Use Location
Engine
Baldwin Interchange
PA5311
Fleetguard
AF26455

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.