Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, Round, 6 1/2 in L

  • Mfr # AF27867

  • Zoro # G714841668


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Standards
ISO 5011
Inside Diameter
3 in
Compatible Vehicle Make
Edge, Lister Petter, Massey Ferguson, Olympian, Perkins, Saelen, Transmanut, Wilson
Outside Diameter
5 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF27867
Zoro #
G714841668
UPC #
638217176890
Country of Origin
France

Dimensions

Inside Diameter
3 in
Outside Diameter
5 25/32 in
Overall Height
14 in
Overall Length
6 1/2 in
Overall Width
6 1/2 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Standards
ISO 5011
Compatible Vehicle Make
Edge, Lister Petter, Massey Ferguson, Olympian, Perkins, Saelen, Transmanut, Wilson
Filter Design
Axial Seal
Shape
Round
Product Type
Air Filter Element
Use Location
Engine
Fleetguard
AF27867
Baldwin Interchange
RS4680

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.