Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, Round, 6 19/32 in L

  • Mfr # AF25376

  • Zoro # G714841835


product price: $47.51
/ea

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Product Type
Air Filter Element
Shape
Round
Compatible Vehicle Make
ABG, Ammann, Benford, Bitelli, Blaw-Knox, Bomag, Dynapac, Hamm, Hatz, Hoogwerker, Manitou, Sambron, Wacker Neuson, Zettelmeyer
Overall Height
6 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25376
Zoro #
G714841835
UPC #
638217180019
Country of Origin
Germany

Dimensions

Overall Height
6 13/16 in
Outside Diameter
6 1/2 in
Overall Length
6 19/32 in
Overall Width
3 11/16 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Product Type
Air Filter Element
Shape
Round
Compatible Vehicle Make
ABG, Ammann, Benford, Bitelli, Blaw-Knox, Bomag, Dynapac, Hamm, Hatz, Hoogwerker, Manitou, Sambron, Wacker Neuson, Zettelmeyer
Filter Design
Radial Seal
Baldwin Interchange
PA3941
Use Location
Engine
Fleetguard
AF25376

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.