Zoro Homepage

Automotive Air Filter, Round, 6 5/16 in L

  • Mfr # AH19228

  • Zoro # G814845337


product price: $52.99
/ea

Key Features

Product Type
Engine Air Filter
Shape
Round
Compatible Vehicle Make
Caterpillar
Overall Length
6 5/16 in
Features
Covering your Sophisticated Air Intake System Requirements, Heavy-Duty Air Filtration Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH19228
Zoro #
G814845337
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 5/16 in
Overall Height
6 13/16 in
Overall Width
6 5/16 in

Details

Product Type
Engine Air Filter
Shape
Round
Compatible Vehicle Make
Caterpillar
Features
Covering your Sophisticated Air Intake System Requirements, Heavy-Duty Air Filtration Line
Item
Air Filter
Fleetguard
AH19228
Baldwin Interchange
PA2832
Use Location
Engine

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.