Zoro Homepage

Automotive Air Filter, Round, 6 in L

  • Mfr # AF4194

  • Zoro # G914841727


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Features
Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Overall Height
9 11/16 in
Product Type
Engine Air Filter
Compatible Vehicle Make
Atlas Copco, Atlas-Terex, Boki, Bomag, Deutz-Fahr, Farmer, Gehl, JCB, LS, Mfh, Pronar, Rigitrac, Weycor, Wirtgen
Overall Width
10 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4194
Zoro #
G914841727
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
9 11/16 in
Overall Width
10 19/32 in
Overall Length
6 in

Details

Item
Automotive Air Filter
Features
Protect your Investment and Extend the Life of your Equipment with a Filter that Delivers Superior Protection
Product Type
Engine Air Filter
Compatible Vehicle Make
Atlas Copco, Atlas-Terex, Boki, Bomag, Deutz-Fahr, Farmer, Gehl, JCB, LS, Mfh, Pronar, Rigitrac, Weycor, Wirtgen
Compatible with Manufacturer Model Number
AF4193
Filter Design
Panel
For Use with Mfr Model Number
AF4193
Use Location
Engine
Fleetguard
AF4194
Baldwin Interchange
PA30119
Shape
Round
Compatible Manufacturer Part Number
AF4193
Compatible with Mfr. Model No.
AF4193
Compatible Manufacturer Model Number
AF4193
For Use With Mfr. Model Number
AF4193
Compatible with Manufacturer Model No.
AF4193
Compatible Pump Manufacturer Part Number
AF4193
Compatible Mfr. Model Number
AF4193

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.