Zoro Homepage

Automotive Air Filter, Round, 6.75 in L

  • Mfr # AF4929

  • Zoro # G414841746


product price: $28.69
/ea

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Shape
Round
Compatible with Manufacturer Model Number
S-10
Overall Height
2 1/8 in
Outside Diameter
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4929
Zoro #
G414841746
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/8 in
Outside Diameter
6 3/4 in
Overall Length
6 3/4 in
Overall Width
6 3/4 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Shape
Round
Compatible with Manufacturer Model Number
S-10
Filter Design
Radial Seal
Product Type
Air Filter Element
For Use with Mfr Model Number
S-10
Fleetguard
AF4929
Baldwin Interchange
PA2050
Use Location
Engine
Compatible Manufacturer Part Number
S-10
Compatible with Mfr. Model No.
S-10
Compatible Manufacturer Model Number
S-10
For Use With Mfr. Model Number
S-10
Compatible with Manufacturer Model No.
S-10
Compatible Pump Manufacturer Part Number
S-10
Compatible Mfr. Model Number
S-10

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.