Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, Round, 7 11/16 in L

  • Mfr # AF847

  • Zoro # G614841652


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Overall Length
7 11/16 in
Shape
Round
Inside Diameter
4 3/16 in
Compatible with Manufacturer Model Number
AF845
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF847
Zoro #
G614841652
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 11/16 in
Inside Diameter
4 3/16 in
Outside Diameter
6 7/8 in
Outside Diameter - Bottom
6 5/8 in
Overall Width
7 11/16 in
Overall Height
16 3/32 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Shape
Round
Compatible with Manufacturer Model Number
AF845
Filter Design
Axial Seal
Product Type
Air Filter Element
Compatible Vehicle Make
Case IH
For Use with Mfr Model Number
AF845
Baldwin Interchange
PA1898
Fleetguard
AF847
Use Location
Engine
Compatible Manufacturer Part Number
AF845
Compatible with Mfr. Model No.
AF845
Compatible Manufacturer Model Number
AF845
For Use With Mfr. Model Number
AF845
Compatible with Manufacturer Model No.
AF845
Compatible Pump Manufacturer Part Number
AF845
Compatible Mfr. Model Number
AF845

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.