Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, Round, 7 29/32 in L

  • Mfr # AF4328

  • Zoro # G614841720


product price: $50.39
/ea

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Outside Diameter
3 5/8 in
Compatible Vehicle Make
Neuson, Nissan, Renault, Wacker Neuson
Filter Design
Axial Seal
Standards
ISO 5011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4328
Zoro #
G614841720
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Outside Diameter
3 5/8 in
Overall Height
7 1/2 in
Inside Diameter
2 5/16 in
Overall Width
11 29/32 in
Overall Length
7 29/32 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible Vehicle Make
Neuson, Nissan, Renault, Wacker Neuson
Filter Design
Axial Seal
Standards
ISO 5011
Media Material
Cellulose
Product Type
Air Filter Element
Shape
Round
Fleetguard
AF4328
Use Location
Engine
Baldwin Interchange
PA30101

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.