Zoro Homepage

Automotive Air Filter, Round, 7 3/16 in L

  • Mfr # AF55741

  • Zoro # G514841790


product price: $37.39
/ea

Key Features

Features
Clean Work Environment
Overall Height
16 3/32 in
Overall Width
2 3/16 in
Filter Design
Panel
Compatible Vehicle Make
Caterpillar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55741
Zoro #
G514841790
UPC #
-
Country of Origin
China

Dimensions

Overall Height
16 3/32 in
Overall Width
2 3/16 in
Overall Length
7 3/16 in

Details

Item
Automotive Air Filter
Features
Clean Work Environment
Filter Design
Panel
Compatible Vehicle Make
Caterpillar
Product Type
Cabin Air Filter
Shape
Round
Use Location
Engine
Baldwin Interchange
PA5697
Fleetguard
AF55741

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.