Zoro Homepage

Automotive Air Filter, Round, 7 in L

  • Mfr # AF4237

  • Zoro # G914841741


product price: $55.69
/ea

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Filter Design
Radial Seal
Inside Diameter
3 13/32 in
Compatible with Manufacturer Model Number
AF4236
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4237
Zoro #
G914841741
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3 13/32 in
Outside Diameter
5 9/32 in
Overall Height
16 1/4 in
Overall Length
7 in
Overall Width
7 in

Details

Item
Automotive Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Filter Design
Radial Seal
Compatible with Manufacturer Model Number
AF4236
Shape
Round
Product Type
Air Filter Element
For Use with Mfr Model Number
AF4236
Baldwin Interchange
RS30060-FN
Fleetguard
AF4237
Use Location
Engine
Compatible Manufacturer Part Number
AF4236
Compatible with Mfr. Model No.
AF4236
Compatible Manufacturer Model Number
AF4236
For Use With Mfr. Model Number
AF4236
Compatible with Manufacturer Model No.
AF4236
Compatible Pump Manufacturer Part Number
AF4236
Compatible Mfr. Model Number
AF4236

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.