
Automotive Air Filter, Round, 8 13/32 in L
Mfr # AF1894M
Zoro # G014841771
product price: $65.69
/eaKey Features
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal (3830497S)
Compatible with Manufacturer Model Number
AF1828, AF26489, AH19259
Inside Diameter
6 1/16 in
Compatible Vehicle Make
Ingersoll-Rand, Sterling Truck, Terex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF1894M
Zoro #
G014841771
UPC #
-
Country of Origin
Mexico
Dimensions
Inside Diameter
6 1/16 in
Overall Length
8 13/32 in
Outside Diameter
29/32 in
Overall Height
19 3/16 in
Overall Width
8 5/16 in
Details
Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal (3830497S)
Compatible with Manufacturer Model Number
AF1828, AF26489, AH19259
Compatible Vehicle Make
Ingersoll-Rand, Sterling Truck, Terex
Product Type
Air Filter Element
Filter Design
Axial Seal
Shape
Round
For Use with Mfr Model Number
AF1828, AF26489, AH19259
Fleetguard
AF1894M
Baldwin Interchange
PA2519
Use Location
Engine
Compatible Manufacturer Part Number
AF1828, AF26489, AH19259
Compatible with Mfr. Model No.
AF1828, AF26489, AH19259
Compatible Manufacturer Model Number
AF1828, AF26489, AH19259
For Use With Mfr. Model Number
AF1828, AF26489, AH19259
Compatible with Manufacturer Model No.
AF1828, AF26489, AH19259
Compatible Pump Manufacturer Part Number
AF1828, AF26489, AH19259
Compatible Mfr. Model Number
AF1828, AF26489, AH19259
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.