Zoro Homepage

Automotive Air Filter, Round, 8 in L

  • Mfr # AF27906

  • Zoro # G514841684


product price: $21.19
/ea

Key Features

Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Compatible Vehicle Make
Cummins
Product Type
Air Filter Element
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF27906
Zoro #
G514841684
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
8 in
Overall Height
4 13/16 in
Overall Width
4 13/16 in

Details

Item
Automotive Air Filter
Features
Ensures a Proper Seal, Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Compatible Vehicle Make
Cummins
Product Type
Air Filter Element
Use Location
Engine
Fleetguard
AF27906
Baldwin Interchange
PA5658
Shape
Round

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.