Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Air Filter, Round, 9 13/32 in L

  • Mfr # AF25133

  • Zoro # G614841744


product price: $28.19
/ea

Key Features

Features
More Efficient Engine Performance and Decreased Maintenance Expenses
Compatible with Manufacturer Model Number
AF27882
Overall Width
9 1/2 in
Overall Height
22 in
Compatible Vehicle Make
Ford
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25133
Zoro #
G614841744
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 1/2 in
Overall Height
22 in
Overall Length
9 13/32 in

Details

Item
Automotive Air Filter
Features
More Efficient Engine Performance and Decreased Maintenance Expenses
Compatible with Manufacturer Model Number
AF27882
Compatible Vehicle Make
Ford
For Use with Mfr Model Number
AF27882
Fleetguard
AF25133
Shape
Round
Use Location
Engine
Baldwin Interchange
PA10011
Product Type
Air Prefilter
Compatible Manufacturer Part Number
AF27882
Compatible with Mfr. Model No.
AF27882
Compatible Manufacturer Model Number
AF27882
For Use With Mfr. Model Number
AF27882
Compatible with Manufacturer Model No.
AF27882
Compatible Pump Manufacturer Part Number
AF27882
Compatible Mfr. Model Number
AF27882

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.