Zoro Homepage

Automotive Air Filter, Round, 9 in L

  • Mfr # AH1138

  • Zoro # G914845336


product price: $61.69
/ea

Key Features

Overall Length
9 in
Shape
Round
Product Type
Engine Air Filter
Features
Covering your Sophisticated Air Intake System Requirements, Heavy-Duty Air Filtration Line
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH1138
Zoro #
G914845336
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
9 in
Overall Height
7 in

Details

Item
Air Filter
Shape
Round
Product Type
Engine Air Filter
Features
Covering your Sophisticated Air Intake System Requirements, Heavy-Duty Air Filtration Line
Use Location
Engine
Baldwin Interchange
PA2827
Fleetguard
AH1138

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.