Zoro Homepage

Automotive Air/Oil Separator Pack

  • Mfr # AS2454

  • Zoro # G714845321


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Features
Minimizes Oil Loss which Equates to Reduced Maintenance, More Consistent Performance, Protects Against Detonation
Compatible Vehicle Make
Adicomp, Almig, Alup, Atmos, Bottarini, Ceccato, Compair, Demag, Ecoair, Imer, Irmer and Elze, Putzmeister, Rotair, Rotorcomp
Outside Diameter
5 1/2 in
Shape
Round
Product Type
Oil/Air Separator Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2454
Zoro #
G714845321
UPC #
-
Country of Origin
Italy

Dimensions

Outside Diameter
5 1/2 in
Overall Length
6 3/16 in
Overall Width
6 in
Overall Height
12 11/16 in

Details

Item
Automotive Air/Oil Separator Pack
Features
Minimizes Oil Loss which Equates to Reduced Maintenance, More Consistent Performance, Protects Against Detonation
Compatible Vehicle Make
Adicomp, Almig, Alup, Atmos, Bottarini, Ceccato, Compair, Demag, Ecoair, Imer, Irmer and Elze, Putzmeister, Rotair, Rotorcomp
Shape
Round
Product Type
Oil/Air Separator Filter
Fleetguard
AS2454
Baldwin Interchange
OAS98061
Use Location
Engine

Description

Automotive Air/Oil Separator Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.