Zoro Homepage

Automotive Filter Kit

  • Mfr # AA2990NF

  • Zoro # G416284336


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Compatible Vehicle Make
Caterpillar Engine
Includes
AF27993NF-1, AF27994-1
Filter Types Included
Air Filter
Compatible Engine Type
Diesel Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA2990NF
Zoro #
G416284336
UPC #
638217167881
Country of Origin
Mexico

Details

Number of Pieces
2
Compatible Vehicle Make
Caterpillar Engine
Includes
AF27993NF-1, AF27994-1
Item
Automotive Filter Kit
Filter Types Included
Air Filter
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Construction Equipment

Description

Automotive Filter Kit, Includes AF27993NF-1, AF27994-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.