Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel Filter, 10 13/16 in H

  • Mfr # FF5108

  • Zoro # G014841429


product price: $29.79
/ea
Sold in multiples of 12 for $357.48

Key Features

Filter Design
Spin-On
Absolute Filter Rating
16 micron
Product Type
Fuel Filter
Standards
ISO 19438
Compatible Vehicle Make
Airman, Blue Bird, Case IH, Chevrolet, Fiat Hitachi, Furukawa, General Motors, Hitachi, Isuzu, JCB, John Deere, Kawasaki, Komatsu, Link-Belt, Sany, Sumitomo, Sunward, TCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5108
Zoro #
G014841429
UPC #
-
Country of Origin
Turkey

Dimensions

Outside Diameter
3 11/16 in
Overall Length
11 5/16 in
Overall Width
7 7/8 in
Overall Height
10 13/16 in

Details

Filter Design
Spin-On
Absolute Filter Rating
16 micron
Product Type
Fuel Filter
Standards
ISO 19438
Compatible Vehicle Make
Airman, Blue Bird, Case IH, Chevrolet, Fiat Hitachi, Furukawa, General Motors, Hitachi, Isuzu, JCB, John Deere, Kawasaki, Komatsu, Link-Belt, Sany, Sumitomo, Sunward, TCM
Flow Rate
2.5 lpm
Item
Fuel Filter
Fleetguard
FF5108
Baldwin Interchange
BF7602

Description

Automotive Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.