Zoro Homepage

Automotive Fuel Filter, 10 3/32 in H

  • Mfr # FF5036

  • Zoro # G514841417


product price: $37.89
/ea
Sold in multiples of 6 for $227.34

Key Features

Filter Design
Spin-On
Thread Size
1 1/4"-12
Overall Length
14 5/8 in
Outside Diameter
4 11/16 in
Compatible Vehicle Make
Astra, Aveling Barford, Bedford, Benati, Clark, Demag, Detroit Diesel, Euclid, Haul-Pak, Hitachi, Ingersoll-Rand, International Harvester, Kenworth, Komatsu, Letourneau-Westinghouse, Oshkosh Corporation, Perlini, Peterbilt, Terex, Terex/Terex Advance, Trojan, Volvo, Willeme
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5036
Zoro #
G514841417
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1 1/4"-12
Overall Length
14 5/8 in
Outside Diameter
4 11/16 in
Overall Width
9 13/16 in
Overall Height
10 1/8 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Compatible Vehicle Make
Astra, Aveling Barford, Bedford, Benati, Clark, Demag, Detroit Diesel, Euclid, Haul-Pak, Hitachi, Ingersoll-Rand, International Harvester, Kenworth, Komatsu, Letourneau-Westinghouse, Oshkosh Corporation, Perlini, Peterbilt, Terex, Terex/Terex Advance, Trojan, Volvo, Willeme
Nominal Filter Rating
17.3 micron
Product Type
Fuel Filter
Baldwin Interchange
BF784
Fleetguard
FF5036

Description

Automotive Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 1/4 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.