Zoro Homepage

Automotive Fuel Filter, 11 1/2 in H

  • Mfr # FF5511

  • Zoro # G814841414


product price: $65.29
/ea

Key Features

Filter Design
Cartridge
Overall Length
32 in
Flow Rate
11.3 lpm
Outside Diameter
5 13/16 in
Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5511
Zoro #
G814841414
UPC #
-
Country of Origin
India

Dimensions

Overall Length
32 in
Outside Diameter
5 13/16 in
Overall Width
26 in
Overall Height
11 1/2 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Flow Rate
11.3 lpm
Product Type
Fuel Filter
Baldwin Interchange
PF7980
Fleetguard
FF5511

Description

Automotive Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.