Zoro Homepage

Automotive Fuel Filter, 12 in H

  • Mfr # FF5611

  • Zoro # G214841366


product price: $76.99
/ea
Sold in multiples of 6 for $461.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Compatible Vehicle Make
Komatsu
Media Material
Cellulose
Flow Rate
6 lpm
Outside Diameter
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5611
Zoro #
G214841366
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
4 3/4 in
Overall Length
15 1/4 in
Overall Height
12 in
Overall Width
10 1/4 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Compatible Vehicle Make
Komatsu
Media Material
Cellulose
Flow Rate
6 lpm
Product Type
Fuel Filter
Absolute Filter Rating
30 micron
Fleetguard
FF5611
Baldwin Interchange
BF7948

Description

Automotive Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.