Zoro Homepage

Automotive Fuel Filter, 3 1/2 in H

  • Mfr # FF5260

  • Zoro # G114841428


product price: $18.69
/ea
Sold in multiples of 12 for $224.28

Key Features

Filter Design
Cartridge
Overall Length
6 1/8 in
Inside Diameter
1/2 in
Product Type
Fuel Filter
Standards
ISO 19438
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5260
Zoro #
G114841428
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
6 1/8 in
Inside Diameter
1/2 in
Outside Diameter
1 3/8 in
Overall Width
4 5/8 in
Overall Height
3 1/2 in

Details

Filter Design
Cartridge
Product Type
Fuel Filter
Standards
ISO 19438
Flow Rate
0.4 lpm
Compatible Vehicle Make
Item
Fuel Filter
Fleetguard
FF5260
Baldwin Interchange
PF937

Description

Automotive Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.