Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel Filter, 3 29/32 in H

  • Mfr # FF179

  • Zoro # G314841389


product price: $11.79
/ea

Key Features

Filter Design
In-Line
Product Type
Fuel Filter
Compatible Vehicle Make
Overall Length
6 3/16 in
Baldwin Interchange
BF879
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF179
Zoro #
G314841389
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 3/16 in
Overall Width
4 7/8 in
Overall Height
3 7/8 in

Details

Filter Design
In-Line
Product Type
Fuel Filter
Item
Fuel Filter
Compatible Vehicle Make
Baldwin Interchange
BF879
Fleetguard
FF179

Description

Automotive Fuel Filter, Filter Design In-Line, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.