Zoro Homepage

Automotive Fuel Filter, 3 in H

  • Mfr # FF5131

  • Zoro # G914841345


product price: $19.19
/ea

Key Features

Filter Design
Cartridge
Inside Diameter
1 in
Compatible Vehicle Make
Case IH, Deutz-Fahr, Hitachi, Hurlimann, JCB, Kubota, Massey Ferguson, Menzi Muck, Nissan, Pel-Job, Schaeff, Takeuchi, Terex, Terex/Terex Advance, Toro, Volvo, Weidemann
Overall Length
6 in
Outside Diameter
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5131
Zoro #
G914841345
UPC #
-
Country of Origin
France

Dimensions

Inside Diameter
1 in
Overall Length
6 in
Outside Diameter
1 5/8 in
Overall Height
3 in
Overall Width
4 in

Details

Filter Design
Cartridge
Compatible Vehicle Make
Case IH, Deutz-Fahr, Hitachi, Hurlimann, JCB, Kubota, Massey Ferguson, Menzi Muck, Nissan, Pel-Job, Schaeff, Takeuchi, Terex, Terex/Terex Advance, Toro, Volvo, Weidemann
Item
Fuel Filter
Standards
ISO 19438
Flow Rate
0.1 lpm
Product Type
Fuel Filter
Fleetguard
FF5131
Baldwin Interchange
PF7824

Description

Automotive Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.