Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel Filter, 4 in H

  • Mfr # FF5584

  • Zoro # G214841335


product price: $71.19
/ea

Key Features

Filter Design
Cartridge
Overall Length
6 in
Compatible Vehicle Make
Ahlmann, Atlas Copco, Bobcat, Bomag, Chevrolet, Deutz, Deutz-Fahr, Faresin, Hamm, Kalmar, KHD(Klockner-Humboldt-Deutz), Liebherr, Lifter Pramac, Linde, Matrot, Mecalac, Merlo, Pramac, Same, Schaeff, Simed, SMV, Steyr, Still, Vogele, Wirtgen
Product Type
Fuel Filter
Outside Diameter
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5584
Zoro #
G214841335
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
6 in
Outside Diameter
3 5/16 in
Inside Diameter
9/16 in
Overall Height
4 in
Overall Width
4 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Compatible Vehicle Make
Ahlmann, Atlas Copco, Bobcat, Bomag, Chevrolet, Deutz, Deutz-Fahr, Faresin, Hamm, Kalmar, KHD(Klockner-Humboldt-Deutz), Liebherr, Lifter Pramac, Linde, Matrot, Mecalac, Merlo, Pramac, Same, Schaeff, Simed, SMV, Steyr, Still, Vogele, Wirtgen
Product Type
Fuel Filter
Baldwin Interchange
BF7866
Fleetguard
FF5584

Description

Automotive Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.