Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel Filter, 5 1/2 in H

  • Mfr # FF5710

  • Zoro # G314841396


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Standards
ISO 19438
Product Type
Fuel Filter
Outside Diameter
5 1/2 in
Compatible Vehicle Make
Autocar Llc., Belaz, MTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5710
Zoro #
G314841396
UPC #
638217182709
Country of Origin
France

Dimensions

Outside Diameter
5 1/2 in
Overall Length
12 3/16 in
Overall Width
5 1/2 in
Overall Height
5 1/2 in

Details

Filter Design
Spin-On
Standards
ISO 19438
Product Type
Fuel Filter
Compatible Vehicle Make
Autocar Llc., Belaz, MTU
Flow Rate
18 lpm
Absolute Filter Rating
6.4 micron
Item
Fuel Filter
Baldwin Interchange
BF7996
Fleetguard
FF5710

Description

Automotive Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.