Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel Filter, 5 13/16 in H

  • Mfr # FF5307

  • Zoro # G014841368


product price: $32.99
/ea

Key Features

Filter Design
Spin-On
Outside Diameter
3 7/8 in
Compatible Vehicle Make
Autocar Llc., BMC Trucks, Ebro, Isuzu, Nissan
Overall Length
4 in
Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5307
Zoro #
G014841368
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Diameter
3 7/8 in
Overall Length
4 in
Overall Height
5 13/16 in
Overall Width
4 in

Details

Filter Design
Spin-On
Compatible Vehicle Make
Autocar Llc., BMC Trucks, Ebro, Isuzu, Nissan
Product Type
Fuel Filter
Absolute Filter Rating
6.47 micron
Item
Fuel Filter
Baldwin Interchange
BF7532
Fleetguard
FF5307

Description

Automotive Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.