Zoro Homepage

Automotive Fuel Filter, 5 29/32 in H

  • Mfr # FF5074

  • Zoro # G214841380


product price: $16.99
/ea
Sold in multiples of 12 for $203.88

Key Features

Filter Design
Spin-On
Overall Length
12 13/16 in
Product Type
Fuel Filter
Thread Size
M16-1.50
Compatible Vehicle Make
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5074
Zoro #
G214841380
UPC #
-
Country of Origin
India

Dimensions

Overall Length
12 13/16 in
Thread Size
M16-1.50
Outside Diameter
3 1/16 in
Overall Width
9 5/8 in
Overall Height
5 15/16 in

Details

Filter Design
Spin-On
Product Type
Fuel Filter
Compatible Vehicle Make
Item
Fuel Filter
Absolute Filter Rating
17 micron
Fleetguard
FF5074
Baldwin Interchange
BF788

Description

Automotive Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M16-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.