Zoro Homepage

Automotive Fuel Filter, 5 in H

  • Mfr # FF5059

  • Zoro # G114841350


product price: $17.19
/ea
Sold in multiples of 12 for $206.28

Key Features

Filter Design
Spin-On
Overall Length
16 in
Flow Rate
7 lpm
Product Type
Fuel Filter
Nominal Filter Rating
40 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5059
Zoro #
G114841350
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Outside Diameter
3 11/16 in
Overall Width
12 in
Overall Height
5 in

Details

Filter Design
Spin-On
Flow Rate
7 lpm
Product Type
Fuel Filter
Nominal Filter Rating
40 micron
Compatible Vehicle Make
Mercruiser, Volvo Penta
Item
Fuel Filter
Media Material
Cellulose
Fleetguard
FF5059
Baldwin Interchange
BF791

Description

Automotive Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.