Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuel Filter, 5 in H

  • Mfr # FF5088

  • Zoro # G414841401


product price: $22.99
/ea
Sold in multiples of 12 for $275.88

Key Features

Filter Design
Spin-On
Overall Length
16 in
Outside Diameter
3 13/16 in
Absolute Filter Rating
16 micron
Compatible Vehicle Make
Bobcat, Caterpillar, Isuzu, Kobelco, Kubota, Mitsubishi, New Holland, Sumitomo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5088
Zoro #
G414841401
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Length
16 in
Outside Diameter
3 13/16 in
Thread Size
M20-1.50
Overall Width
12 in
Overall Height
5 in

Details

Filter Design
Spin-On
Absolute Filter Rating
16 micron
Compatible Vehicle Make
Bobcat, Caterpillar, Isuzu, Kobelco, Kubota, Mitsubishi, New Holland, Sumitomo
Media Material
Cellulose
Flow Rate
3 lpm
Item
Fuel Filter
Product Type
Fuel Filter
Baldwin Interchange
BF792
Fleetguard
FF5088

Description

Automotive Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M20-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.